Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
Narrow Carriage
References
ina:
KWVE25-B-SL-V1-G3
rubix:
229A4457
manufacturer :
0127394800240
ean:
4054362988502
Technical specifications
Precision
g3
Width
48
mm
Length
109.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
Ball row pads
Technical specifications
Attributes
Logistic Weight
898
g
Precision
g3
Width
48
mm
Length
109.1
mm
Height on rail
36
mm
Model
kwve25
Material
steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.60
excl. VAT
/
Each
£
114.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
INA KWVE35-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE35-V1-G3
INA CARRIAGE-USEINA RAIL KWVE 25 B G3 V1
INA CARRIAGE-USEINA RAIL KWVE 20 W G3 V1
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE45-B-HL-V1-G3 LINEAR CARRIAGE 200996570240
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA LINEAR CARTRIDGE KWVE25-B-V0-G3
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1
NSK NAS20CLZ LINEAR CARRIAGE
INA KWVE20-B-SL-V2-G3 LINEAR BEARING 199148060340
NSK LINEAR CARRIAGE NAH25ANZ-K
INA KWVE20-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE