Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
References
ina:
KWVE35-B-SL-V1-G3
rubix:
227A6351
manufacturer :
0183567530240
ean:
4054366333865
Technical specifications
Precision
G3
Width
70
mm
Length
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
Logistic Weight
2034
g
Precision
G3
Width
70
mm
Length
145
mm
Height on rail
48
mm
Model
KWVE35
Material
Steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.76
excl. VAT
/
Each
£
144.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
INA KWVE35-B-SN-V1-G3 LINEAR CARRIAGE 200548150240
INA KWVE25-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-SNL-V1-G3 LINEAR CARRIAGE 199950830240
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA KWVE25-B-HL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
BOSHREX LINEAR BEARING R165121420
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 25 WL G3 V1
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
INA CARRIAGE-USEINA RAIL KWVE 15 B ESC G3 V1
INA CARRIAGE-USEINA RAIL KWVE 25 B S G3 V1
INA LINEAR BEARING KWVE25-B-L-V0-G4
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1