NSK LINEAR BLOCK NAH35EM


Linear Guide

References
nsk:NAH-35-EMZ
rubix:106A3825
brand logo
brand logo
Technical specifications
Preload55 µm
Width100 mm
Length109 mm
See all Specifications

Product details : NSK LINEAR BLOCK NAH35EM


Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Technical specifications


Attributes
Preload55 µm
Width100 mm
Length109 mm
Height on rail48 mm
Modelnh35em
Materialspecial high carbon steel
Design size35 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days