INA KWVE20-B-S-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
Superseded Ref:KWE20-H-V1-G4
INA:KWVE20-B-S-V1-G4
Rubix:106A3895
Manufacturer :0125089260250





Documents
Product details : INA KWVE20-B-S-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 368 g |
|---|---|
| Width | 44 mm |
| Length | 71.4 mm |
| Height on rail | 30 mm |
| Precision | g4 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 76.60 excl. VAT
/ Each
£ 91.92 incl. VAT
- Delivery usually within ( 7 ) days
