INA KWVE20-B-S-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
INA:KWVE20-B-S-V2-G3
Rubix:200A8284
Manufacturer :0125089260340
EAN:4054362975953

Documents
Product details : INA KWVE20-B-S-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 368 g |
|---|---|
| Preload | v2 |
| Width | 44 mm |
| Length | 71.4 mm |
| Height on rail | 30 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
£ 80.72 excl. VAT
/ Each
£ 96.86 incl. VAT
- Usually arrives within 14 working days
