Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 843,5 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 212 |
Material | bearing steel |
Cage | steel |
Reference speed | 11000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 56100 N |
Usually arrives within 14 working days