Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 1870 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-2RSR |
Material | Steel |
Limit speed | 2500 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days