Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 214 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 66000 N |
Usually arrives within 14 working days