SKF Deep groove ball bearing 6210 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistic Weight | 530 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62.. |
Material | Bearing steel |
Cage | Brass |
Reference speed | 15000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37100 N |
Usually arrives within 14 working days