Deep groove ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x360x360 mm |
---|---|
Logistic Weight | 37300 g |
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M |
Material | Steel |
Cage | Brass |
Reference speed | 2600 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days