Self-aligning ball bearing SKF 2218/C3, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:2218/C3
Rubix:100A3670
Manufacturer :34906
EAN:7316570390810

Product details : SKF SELF-ALIGN. BEARING 2218/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x160x160 mm |
|---|---|
| Logistic Weight | 3215 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 388.11 excl. VAT
/ Each
£ 465.73 incl. VAT
- Delivery usually within ( 3 ) days
