Self-aligning ball bearing NSK 1320KJC3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm

Self-aligning ball bearing 13

See technical information

References

NSK:1320KJC3
Rubix:100A8291
EAN:00029176059346
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter215 mm
Width47 mm
See all Specifications

Product details : NSK 1320KJC3 SELF ALIGNING BEARING 1320KC3


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
Sealingopen
Bearing Clearancec3
Cagesteel
£ 442.42 excl. VAT
/ Each
£ 530.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories