Self-aligning ball bearing SNR 1218, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
SNR - Self-Aligning Ball Bearing - 1218
See technical informationReferences
SNR:1218
Rubix:204A4084
EAN:3413520075378



Product details : SNR 1218 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2,59 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 23500 N |
| Basic dynamic load, radial - Cr | 56400 N |
Show UNSPSC/ECL@SS
£ 98.70 excl. VAT
/ Each
£ 118.44 incl. VAT
- Delivery usually within ( 3 ) days
