Ball Bearing Self-aligning Multi-Row
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x170x170 mm |
---|---|
Logistic Weight | 4160 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22 |
Material | Bearing steel |
Reference speed | 7000 rpm |
Limit speed | 5000 rpm |
Usually arrives within 14 working days