Self-aligning ball bearing SKF 2217, Outer diameter: 150 mm | Width: 36 mm | Inner diameter: 85 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:2217
Rubix:80116763
Manufacturer :34900
EAN:7316576608643

Product details : SKF SELF ALIGNING BEARING 2217
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x150x150 mm |
|---|---|
| Logistic Weight | 2520 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 293.18 excl. VAT
/ Each
£ 351.82 incl. VAT
- Delivery usually within ( 3 ) days
