Self-aligning ball bearing SKF 1320, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1320
Rubix:100A2510
Manufacturer :34315
EAN:7316576605673

Product details : SKF SELF-ALIGN. BEARING 1320
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 8300 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6000 rpm |
Show UNSPSC/ECL@SS
£ 779.16 excl. VAT
/ Each
£ 934.99 incl. VAT
- Usually arrives within 14 working days
