Self-aligning ball bearing SKF 2302 E-2RS1TN9, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2302 E-2RS1TN9
Rubix:106A3378
Manufacturer :35604
EAN:7316570023145

Product details : SKF HRB+ SELFALIGN BRG 2302 E-2RS1TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 112,8 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 32000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 53.04 excl. VAT
/ Each
£ 63.65 incl. VAT
- In stock: Next day delivery
