Self-aligning ball bearing NTN 2301S, Outer diameter: 37 mm | Width: 17 mm | Inner diameter: 12 mm
NTN - Self-Aligning Ball Bearing - 2301S
See technical informationSee documentsReferences
NTN:2301S
Rubix:204A5663
EAN:4547359274189



Documents
Product details : NTN 2301S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x17 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2730 N |
| Basic dynamic load, radial - Cr | 12100 N |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 3 ) days
