Self-aligning ball bearing FAG 1206-K-TVH-C3>N, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:1206-K-TVH-C3
FAG:1206-K-TVH-C3>N
Rubix:274A6068
Manufacturer :3007440300030
EAN:4064328162952

Product details : FAG 1206-K-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11400 rpm |
| Basic static load, radial - C0r | 4650 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- Usually arrives within 14 working days
