Self-aligning ball bearing FAG 108-TVH-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Self-Aligning Ball Bearing
See technical informationReferences
FAG:108-TVH-C3
Rubix:212A8546
Manufacturer :0167000900030
EAN:4012801158756

Product details : FAG 108-TVH-C3 SELF-ALIGN. BEARING
Self-aligning ball bearing 10..-TVH, plastic cage
Self-aligning ball bearing 10..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x22x22 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 10..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 27000 rpm |
| Basic static load, radial - C0r | 560 N |
| Basic dynamic load, radial - Cr | 2750 N |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Delivery usually within ( 7 ) days
