Self-aligning ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 22..-k-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 5400 rpm |
Limit speed | 5300 rpm |
Basic dynamic load, radial - Cr | 49500 N |
Basic static load, radial - C0r | 19900 N |
Usually arrives within 14 working days