References
SNR:USPAE203
Rubix:206A3079
EAN:3413529507368



Product details : SNR USPAE203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 330 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days
