References
SNR:SESP208N
Rubix:205A8114
EAN:3413529515295




Product details : SNR SESP208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 2340 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 131.53 excl. VAT
/ Each
£ 157.84 incl. VAT
- Delivery usually within ( 3 ) days
