FAG RASE25-XL-N-FA125 HOUSED BEARING UNIT 76454140000
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE25-XL-N-FA125
Rubix:229A1925
Manufacturer :0076454140000
EAN:4012802811889


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : FAG RASE25-XL-N-FA125 HOUSED BEARING UNIT 76454140000
Plummer block housing units RASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 44.5 mm |
| Outer diameter | 130 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | rase..-xl-n-fa125 |
| Number of holes | 2 |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Usually arrives within 14 working days