References
SKF:SYK 40 TR
Rubix:102A7720
Manufacturer :27361
EAN:7316570483765


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Product details : SKF HOUSED BEARING UNIT SYK 40 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x176x80 mm |
|---|---|
| Logistic Weight | 885,2 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | composite |
| Total bearing width | 49.2 mm |
| Outer diameter | 99.5 mm |
| Clamping | 30.2 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | plummer (pillow) block, short base; inner ring locked by grub (set) screws |
| Height | 99 mm |
| Length | 176 mm |
| Sealing | integral seal plus additional flinger (insert bearing designation yar 208-2rf) |
| Lubrication | factory-filled grease; composite (y-tech) housing — no grease fitting, not relubricatable |
| Series | syk |
| Weight | 0.86 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 66.27 excl. VAT
/ Each
£ 79.52 incl. VAT
- Usually arrives within 14 working days