References
SNR:USPG205CC
Rubix:206A3208
EAN:3413529555970



Product details : SNR USPG205CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 641 kg |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ Each
£ 62.34 incl. VAT
- Usually arrives within 14 working days
