References
SKF:FY 2. TF
Rubix:102A0265
Manufacturer :6325
EAN:7316577746511


Technical specifications
| Inner diameter | 508 mm |
|---|---|
| Width | 64.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SKF HOUSED BEARING UNIT FY 2. TF
4 bolt square flange block
These ball bearing units with square flange comply with the applicable ISO standards. They consist of a locking bearing with a wide inner ring and setscrew fastening and are suitable for applications with constant or reversing direction of rotation. The bearing is mounted in a gray cast iron housing that can be bolted to a machine wall or a frame. Ball bearing units accommodate moderate misalignment of the assembly but generally do not permit axial displacement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,4x162x50,8 mm |
|---|---|
| Logistic Weight | 3483 g |
| Inner diameter | 508 mm |
| Width | 64.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | gray cast iron |
| Sealing | two metal shields |
| Height | 162 mm |
| Length | 162 mm |
| Series | fy |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Outer diameter | 100 mm |
| Weight | 3.75 kg |
| Mounting typ | y-flange bearing unit with square cast housing and setscrew fastening |
Show UNSPSC/ECL@SS
£ 118.85 excl. VAT
/ Each
£ 142.62 incl. VAT
- Usually arrives within 14 working days