References
SNR:EXFE.207
Rubix:205A3104
EAN:3413529528578




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR EXFE207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | grey cast iron |
| Length | 118 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Delivery usually within ( 3 ) days