Ball Bearing Unit
Inner diameter | 50 mm |
---|---|
Width | 39.5 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 50 mm |
---|---|
Width | 39.5 mm |
Fixation centre-to-centre distance | 111 mm |
Material | bearing steel |
Total bearing width | 51.6 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days