References
SNR:USFD208
Rubix:201A3409
EAN:3413529510573




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 119 mm |
Product details : SNR USFD208 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, single lip seal
Housing made of cast iron, deep groove ball bearing insert with set screw, single-sided lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where stresses such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Characteristics: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where stresses such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Characteristics: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers, with an excellent price-performance ratio, solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x44 mm |
|---|---|
| Logistic Weight | 1307 g |
| Inner diameter | 40 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | cast iron |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 22.31 excl. VAT
/ Each
£ 26.77 incl. VAT
- Delivery usually within ( 3 ) days