References
SNR:UKFL215H
Rubix:80358540
Manufacturer :UKFL.215H
EAN:3413529509348




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 225 mm |
Product details : SNR UKFL215H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greaseable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 225 mm |
| Material | gray cast iron |
| Height | 275 mm |
| Length | 164 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 5.88 kg |
Show UNSPSC/ECL@SS
£ 127.06 excl. VAT
/ Each
£ 152.47 incl. VAT
- Usually arrives within 14 working days