References
SKF:FYWK 40 YTH
Rubix:103A5825
Manufacturer :443488
EAN:07316574919819


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYWK 40 YTH
These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x130x80 mm |
|---|---|
| Logistic Weight | 937 g |
| Inner diameter | 40 mm |
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | steel |
| Length | 130 mm |
| Series | fywk |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14.8 mm |
| Number of holes | 4 |
| Outer diameter | 130 mm |
| Weight | 0.937 kg |
Show UNSPSC/ECL@SS
£ 216.83 excl. VAT
/ Each
£ 260.20 incl. VAT
- Delivery usually within ( 3 ) days