RHP HI TEMP HOUSED UNIT SFT20HLT


Bearing Unit

References
rhp:SFT20HLT
rubix:158A9407
manufacturer :SFT20HLT RRS AHQP5
ean:00747023108107
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Width37.26 mm
Fixation centre-to-centre distance90 mm
See all Specifications

Product details : RHP HI TEMP HOUSED UNIT SFT20HLT


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight600 g
Inner diameter20 mm
Width37.26 mm
Fixation centre-to-centre distance90 mm
MaterialCast Iron
Height111.9 mm
Length60.3 mm
SeriesSFT
Total bearing width37.26 mm
Diameter of fixation holes10 mm
Number of holes2
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
  • Usually arrives within 14 working days