Pillow Block Mounted Bearing
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Material | Cast Iron |
Height | 84 mm |
Length | 165 mm |
Total bearing width | 38 mm |
Series | UKP |
Weight | 3 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Width | 48 mm |
Usually arrives within 14 working days