Pillow Block Roller Bearing Unit
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 230 mm |
Shaft Height | 80 mm |
Logistic Weight | 8832 g |
---|---|
Inner diameter | 65 mm |
Fixation centre-to-centre distance | 230 mm |
Shaft Height | 80 mm |
Material | Steel |
Length | 280 mm |
Total bearing width | 80 mm |
Series | SYNT |
Number of holes | 2 |
Basic static load, radial - C0r | 216000 N |
Basic dynamic load, radial - Cr | 193000 N |
Outer diameter | 158 mm |
Width | 71 mm |
Usually arrives within 14 working days