References
SKF:SY 25 FM
Rubix:1275000
Manufacturer :27257
EAN:7316577036490


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 36.5 mm |
Product details : SKF BEARING UNIT SY25FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,5x130x50 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 36.5 mm |
| Material | steel |
| Total bearing width | 31 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 10 mm |
| Height | 25 mm |
| Length | 130 mm |
| Series | sy 505 m |
| Weight | 0.73 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
£ 37.39 excl. VAT
/ Each
£ 44.87 incl. VAT
- In stock: Next day delivery