References
SNR:SUCP211CC
Rubix:205A8811
EAN:3413529548736




Product details : SNR SUCP211CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 234.07 excl. VAT
/ Each
£ 280.88 incl. VAT
- Usually arrives within 14 working days
