References
SNR:UKPAE205HCC
Rubix:206A2239
EAN:3413529583997



Product details : SNR UKPAE205HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 712 kg |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 59.95 excl. VAT
/ Each
£ 71.94 incl. VAT
- Usually arrives within 14 working days
