References
SNR:UCPG206N
Rubix:206A1064
Manufacturer :UCPG.206.N
EAN:3413529518999




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
Product details : SNR UCPG206N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 62 mm |
| Clamping | 25 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | two-bolt pillow block |
| Height | 42.9 mm |
| Length | 85 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | grease fitting m6x1 |
| Series | ucpg200 |
| Weight | 1.02 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 52.75 excl. VAT
/ Each
£ 63.30 incl. VAT
- Delivery usually within ( 3 ) days