References
NTN:CM-UKP218D1
Rubix:205A2034
EAN:4547359054163



Product details : NTN CM-UKP218D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Width | 47 mm |
Show UNSPSC/ECL@SS
£ 352.59 excl. VAT
/ Each
£ 423.11 incl. VAT
- Usually arrives within 14 working days
