SNR - Bearing Unit - UCPAE208T20
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Series | UCPAE200 |
Weight | 1.64 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Width | 49.2 mm |
Usually arrives within 14 working days