Ball bearing unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 143.5 mm |
Shaft Height | 54 mm |
Logistics dimensions (L x W x H) | 56,7x187x90 mm |
---|---|
Logistic Weight | 2229 g |
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 143.5 mm |
Shaft Height | 54 mm |
Height | 45 mm |
Outer diameter | 187 mm |
Width | 56.7 mm |
Usually arrives within 14 working days