Ball bearing unit
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 34,3x127x20 mm |
---|---|
Logistic Weight | 575 g |
Inner diameter | 20 mm |
Shaft Height | 33.3 mm |
Height | 20 mm |
Outer diameter | 127 mm |
Width | 34.3 mm |
Usually arrives within 14 working days