References
SKF:SY 55 WF
Rubix:102A7726
Manufacturer :74335
EAN:7316570605686


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
Product details : SKF HOUSED BEARING UNIT SY 55 WF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,6x219x110 mm |
|---|---|
| Logistic Weight | 3770 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 171.5 mm |
| Shaft Height | 63.5 mm |
| Material | grey cast iron (en-gjl hb195) |
| Total bearing width | 71.4 mm |
| Outer diameter | 74.5 mm |
| Clamping | 16 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | y-type pedestal bearing unit with cast housing and eccentric locking collar |
| Height | 126 mm |
| Length | 219 mm |
| Sealing | standard integrierte dichtung (nbr, integrierte ringscheibe) |
| Lubrication | grease-filled; re-lubrication via grease nipple (grease lubrication point on the cast housing) |
| Series | sy |
| Weight | 3.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Width | 71.4 mm |
Show UNSPSC/ECL@SS
£ 121.20 excl. VAT
/ Each
£ 145.44 incl. VAT
- Usually arrives within 14 working days