References
RHP:SNP35
Rubix:1274587
Manufacturer :SNP35 R
EAN:00747023033249


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Product details : RHP HOUSED BEARING UNIT SNP35
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SNP35 - RHP Short Base Cast Iron Pillow Block - 35mm Shaft Diameter
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 42.88 mm |
| Outer diameter | 103 mm |
| Diameter of fixation holes | 10 mm |
| Height | 95.6 mm |
| Length | 110 mm |
| Series | snp |
| Weight | 2.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- In stock: Next day delivery