SNR - Bearing Unit - UCP.213-40
Inner diameter | 63.5 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Shaft Height | 76.2 mm |
Inner diameter | 63.5 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Shaft Height | 76.2 mm |
Series | UCP200 |
Weight | 6.14 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Width | 65.1 mm |
Usually arrives within 14 working days