References
SNR:UCPE210N
Rubix:206A0999
EAN:3413529534913




Product details : SNR UCPE210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2660 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 35.12 excl. VAT
/ Each
£ 42.14 incl. VAT
- Delivery usually within ( 3 ) days
