SKF P2BC50M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT

Ball Bearing Unit - Food Line

See technical information
References
SKF:P2BC 50M-TPZM
Rubix:200A1509
EAN:07316577848987
brand logo
Technical specifications
Inner diameter50 mm
Fixation centre-to-centre distance159.5 mm
Shaft Height57.2 mm
See all Specifications

Product details : SKF P2BC50M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter50 mm
Fixation centre-to-centre distance159.5 mm
Shaft Height57.2 mm
Materialbearing steel
Total bearing width44 mm
Outer diameter90 mm
Height110.5 mm
Length208 mm
Seriesbluerange
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Width51.6 mm
Show UNSPSC/ECL@SS
£ 159.17 excl. VAT
/ Each
£ 191.00 incl. VAT
  • Usually arrives within 14 working days