References
RHP:NP2.1/4
Rubix:158A6882
Manufacturer :NP2.1/4 R
EAN:00747023018635


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 69.9 mm |
Product details : RHP HOUSED BEARING UNIT NP2.1/4
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 5900 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 142.3 mm |
| Diameter of fixation holes | 16 mm |
| Height | 142.3 mm |
| Length | 240 mm |
| Series | np |
| Weight | 5.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 104.93 excl. VAT
/ Each
£ 125.92 incl. VAT
- In stock: Next day delivery