References
SNR:UCPE206T20
Rubix:206A0956
EAN:3413520599652




Product details : SNR UCPE206T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1160 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 32.56 excl. VAT
/ Each
£ 39.07 incl. VAT
- Delivery usually within ( 3 ) days
